This product requires certification to purchase.

18 in. Grab Bar in Brushed Gold

Moen

Align™ 18 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0418BG
  • Item #7748414
  • Manufacturer Part #YG0418BG
5 out of 5 Customer Rating
Brand image
Moen

Align™ 18 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0418BG
  • Item #7748414
  • Manufacturer Part #YG0418BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMounts (not included)
  • SecureMount design for easy, secure installation (sold separately)
  • Coordinates with other products in the Align Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/4
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-19/20
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-19/20
UPC:
034584028693
Weight Capacity:
500
Width:
18