This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Align™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0418CH
  • Item #4742228
  • Manufacturer Part #YB0418CH
5 out of 5 Customer Rating
Brand image
Moen

Align™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0418CH
  • Item #4742228
  • Manufacturer Part #YB0418CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • For use in the bath as well as the kitchen for hanging towels and more
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Align Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-33/100
Height:
1-17/50
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-33/100
UPC:
034584022622