This product requires certification to purchase.

24 in. Grab Bar in Matte Black

Moen

Align 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0424BL
  • Item #10261395
  • Manufacturer Part #YG0424BL
3.2 out of 5 Customer Rating
Brand image
Moen

Align 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0424BL
  • Item #10261395
  • Manufacturer Part #YG0424BL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The secure mount design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Supports up to 500 lbs
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 24" bar length
  • 1.25" bar diameter
  • Corrosion resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3-1/4 in
Diameter
1-1/4 in
Length
24 in
Projection
2-19/20 in
Weight Capacity
500 lb
Characteristics & Features
Collection
Align
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
UPC
034584038838