Moen
Align™ 2.5 gpm Single Lever Handle Shower Trim in Matte Black
Part #MT2192BL | Item #7560540 | Manufacturer Part #T2192BL
How to get it:
Product Details
- Matte black finish is the perfect complement to modern spaces
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- 3-5/8" diameter spray head
- Full spray
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Includes red and blue markings
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
BAA Compliant: Yes
Brand Model Compatibility: 2510 Valve
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: 1222
Coating: Painted
Collection: Align™
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 7-2/5 in
Diameter: 3-5/8 in
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Connection: CC
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Wall Mount
Faucet Valve Type: 1222™ Duralast™ Cartridge
Flow Rate: 2.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 7 in
IAPMO Listed: Yes
MA Approved: Yes
Material: Metal
Maximum Pressure: 80 psi
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Product Type: Shower Only
Shower Arm Reach: 6 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Full
Style: Traditional
Trim Only: Yes
UL Listed: No
Valve Type: Pressure Balancing Valve
WaterSense Labeled: No
Weight: 2.18
Width: 7 in
cUPC Certified: Yes