Align™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Brushed Gold

Part #MT2193BG  |  Item #7729665  |  Manufacturer Part #T2193BG

$358.77 EACH

Color/Finish: Brushed Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Align™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Brushed Gold /$358.77

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Required valve model #2510, 2520, 2570, or 2590 sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Coordinates with other faucets and accessories in the Align Collection
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited Lifetime Warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Antimicrobial: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Collection: Align™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 7-2/5 in

Diameter: 3-5/8 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: No

End Connection 1: CC

End Connections: CC

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection Size: 1/2 in

Faucet Height: 7 in

Faucet Material: Zinc

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Hand Shower Diameter: 3-5/8 in

Hand Shower Flow Rate: 2.5 gpm

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 7 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Insulated: No

Length: 7-2/5 in

Lights Included: No

Material: Metal

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Scald Guard: Yes

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Height: 7-1/2 in

Spout Reach: 7-19/50 in

Spout Type: Diverter

Spray Type: Full

Style: Modern

Trim Only: Yes

Tub Spout Reach: 7-1/8 in

Valve Body Material: Brass

Valve Type: Pressure Balancing Valve

WIFI Enabled: No

WaterSense Labeled: No

Weight: 3.6