Align™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Brushed Nickel

Part #MT2193BN  |  Item #4777604  |  Manufacturer Part #T2193BN

$385.70 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 216

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Align™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Brushed Nickel /$385.70

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-5/8" diameter spray head
  • Full spray
  • 7 3/8" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

BAA Compliant: Yes

Brand Model Compatibility: 2510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: PVD

Collection: Align™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-2/5 in

Diameter: 3-5/8 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Height: 7-1/2 in

Spout Reach: 7-1/8 in

Spout Type: Diverter

Spray Type: Full

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 3.3

Width: 7 in