Align™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Matte Black

Part #MT2193BL  |  Item #7560542  |  Manufacturer Part #T2193BL

$362.03 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Align™ 2.5 gpm Single Lever Handle Tub and Shower Trim in Matte Black /$362.03

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 3-5/8" diameter spray head
  • Full spray
  • 7 3/8" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Includes red and blue markings

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Brand Model Compatibility: 2510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Painted

Collection: Align™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 7-2/5 in

Diameter: 3-5/8 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7 in

IAPMO Listed: Yes

MA Approved: Yes

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Height: 7-1/2 in

Spout Reach: 7-1/8 in

Spout Type: Diverter

Spray Type: Full

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 3.3

Width: 7 in