This product requires certification to purchase.

42 in. Grab Bar in Brushed Gold

Moen

Align 42 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0442BG
  • Item #10261398
  • Manufacturer Part #YG0442BG
3.5 out of 5 Customer Rating
Brand image
Moen

Align 42 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0442BG
  • Item #10261398
  • Manufacturer Part #YG0442BG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • The SecureMount™ design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Corrosion-resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Base Plate Height:
3-1/4
Collection:
Align
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-19/20
Diameter:
1-1/4
Hardware Included:
No
Height:
3-1/4
Installation Type:
Wall Mount
Length:
45-1/4
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-19/20
Type:
MYG0442BG
UPC:
034584038869
Weight Capacity:
500