Aerator in Polished Chrome
Align™ Aerator in Polished Chrome
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 1
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508243930
- WaterSense Labeled:
- No