This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Moen

Align™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M172656BN
  • Item #4848663
  • Manufacturer Part #172656BN
3.6 out of 5 Customer Rating
Brand image
Moen

Align™ Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M172656BN
  • Item #4848663
  • Manufacturer Part #172656BN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7 1/8"
  • Diverter
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connections
Slip
Length
7-203/500 in
Tub Spout Reach
7-1/8 in
Characteristics & Features
Collection
Align™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Tub Spout
Material
Metal
Spout Type
Diverter Tub
Warranty & Product Information
ADA Compliant
No
Fits Brand
Moen
GSA Approved
No
MA Approved
Yes
UL Listed
No
UPC
026508251010