Handle Kit in Brushed Nickel

Moen

Align™ Handle Kit in Brushed Nickel

Brand image
Moen

Align™ Handle Kit in Brushed Nickel

  • Part #M130151BN
  • Item #4478262
  • Manufacturer Part #130151BN
4 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 780
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
Coating:
PVD
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Handle
Scald Guard:
Yes
Showerhead Function:
Single
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
1.42 lb