Single Handle Shower Faucet in Chrome (Trim Only)
Align™ M-CORE™ 2-Series Single Handle Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This trim kit requires a M-CORE Mixing Valve to complete installation
- M-CORE universal valves, with 4-Series trim, have thermostatic functionality, which allows for total control of shower temperature by continuously reacting to temperature changes between hot and cold to maintain perfect desired temperature
- Two handle design features a temperature control handle, as well as a volume control handle
- 4-Series provides volume control functionality that allows the end user to adjust the flow volume of water, without impacting water temperature
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- M-CORE 4-Series trim offers a full line of finish, style and platform options for every shower configuration
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Collection:
- Align™ M-CORE™ 2-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 026508338568
- Width:
- 6-1/2