Mounting Kit for 7185EC Single-Handle High Arc Pull-Down Kitchen Faucet
Align™ Mounting Kit for 7185EC Single-Handle High Arc Pull-Down Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 7565E Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-3/5 in
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 026508259757
- Width:
- 7 in