This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Moen

Align™ Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2193NHBG
  • Item #7741105
  • Manufacturer Part #T2193NHBG
4.2 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2193NHBG
  • Item #7741105
  • Manufacturer Part #T2193NHBG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
3-21/32
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6
Showerhead Flow Rate:
2.5
Trim Only:
Yes
Tub Spout Reach:
7-1/8
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508286111
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No