This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Moen

Align™ Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2193NHBG
  • Item #9511602
  • Manufacturer Part #UT2193NHBG
3.1 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2193NHBG
  • Item #9511602
  • Manufacturer Part #UT2193NHBG
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lever handle makes it easy to adjust the water
  • Life Shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • M-CORE-4 cartridge included with the trim
  • 7 3/8 in tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B.125.16, CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
6-1/2
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75
Trim Only:
Yes
Tub Spout Reach:
7-3/8
Tub Spout Type:
Diverter
UPC:
026508338650
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes