This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Moen

Align™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2193NHBN
  • Item #4777594
  • Manufacturer Part #T2193NHBN
5 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2193NHBN
  • Item #4777594
  • Manufacturer Part #T2193NHBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 7 3/8" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-21/32
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6
Showerhead Flow Rate:
2.5
Trim Only:
Yes
Tub Spout Reach:
7-1/8
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508249345
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No