One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Align™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- 3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- 7 3/8" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-21/32 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508249208
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes