SHOWER ESCUTCHEON
Align™ SHOWER ESCUTCHEON
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- 5 year limited warranty
Specifications
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Length:
- 7
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508260890