Single Function Showerhead in Matte Black
Align™ Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- 3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- One-function full spray
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Limited lifetime
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508275023
- WaterSense Labeled:
- Yes