This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Gold

Moen

Align™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MT4192BG
  • Item #7740924
  • Manufacturer Part #T4192BG
4 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MT4192BG
  • Item #7740924
  • Manufacturer Part #T4192BG
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Required valve #3362 to complete installation sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Transfer valves direct water flow to multiple showering functions
  • Coordinates with other faucets and accessories in the Align Collection
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
4-9/32 in
Escutcheon Width:
4-9/32 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508285879
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter