This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

Moen

Align™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MT4191
  • Item #4777672
  • Manufacturer Part #T4191
4.7 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MT4191
  • Item #4777672
  • Manufacturer Part #T4191
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508249253
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No