Single Handle Pull Down Kitchen Faucet in Brushed Gold

You last purchased this on
 
Moen

Align™ Single Handle Pull Down Kitchen Faucet in Brushed Gold

  • Fast #
  • Part #M5923BG
  • Item #9342324
  • Manufacturer Part #5923BG
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Align™ Single Handle Pull Down Kitchen Faucet in Brushed Gold

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
8-3/4 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Powerful Cleaning Rinse
Supply Lines Included:
Yes