Align™ Single Handle Kitchen Faucet in Brushed Gold

Part #M5923EWBG  |  Item #9341822  |  Manufacturer Part #5923EWBG

$749.03 EACH

Color/Finish: Brushed Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 36
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Battery Size: 6AA

Battery Type: Alkaline

CEC Compliant: For Sale in CA

Collection: Align™

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 21-3/4 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

Handle Type: Lever

Hose Length: 68 in

Kitchen Faucet Type: Pull Down

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 8-3/4 in

Spout Reach: 10 in

Spout Swivel: 360

Spout Type: High Arc

Spray Type: Aerated Stream, Powerful Cleaning Rinse

Supply Lines Included: Yes