This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet

Moen

Align™ Single Handle Monoblock Bathroom Sink Faucet

  • Fast #
  • Part #M6198
  • Item #11502051
  • Manufacturer Part #6198
4 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Monoblock Bathroom Sink Faucet

  • Fast #
  • Part #M6198
  • Item #11502051
  • Manufacturer Part #6198
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror like look that works with any decorating style
  • One handle lever handle makes it easy-to-adjust the water
  • Single-hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Includes red and blue markings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-3/8 in
Flow Rate
1.0 gpm
Height
6-3/8 in
Spout Height
3-5/16 in
Spout Reach
5-3/50 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Align™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Type
M6198
WaterSense Labeled
Yes
UPC
026508389249