This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Moen

Align™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT2191BL
  • Item #9511446
  • Manufacturer Part #UT2191BL
3.7 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT2191BL
  • Item #9511446
  • Manufacturer Part #UT2191BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • M-CORE 2-Series cartridge included with the trim
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-1/2
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75
Trim Only:
Yes
UPC:
026508338506
Valve Trim Type:
Pressure Balancing
Width:
6-1/2