This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Moen

Align Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #MF5923
  • Item #10371680
  • Manufacturer Part #F5923
5 out of 5 Customer Rating
Brand image
Moen

Align Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #MF5923
  • Item #10371680
  • Manufacturer Part #F5923
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Moen 3-in-1 Water Filtration Pulldown Kitchen Faucets dispense both filtered cold water and hot or cold tap water through two separate water channels, eliminating any chance of mixed water flow. For drinking and cooking, flip the button on the spray head for filtered water; for ordinary tap water, use the lever handle.
  • The faucet includes a three-function wand for the unfiltered aerated stream, unfiltered PowerClean™ spray, or filtered laminar stream.
  • The Power Clean™ spray technology provides 50% more spray power versus most other Moen pulldown and pullout faucets without the PowerClean technology for faster cleanup
  • Equipped with the Reflex™ system for smooth operation, easy movement, and secure docking of the pulldown spray head.
  • Moen Limited Lifetime Warranty.
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Compatible with F9800 Advanced Filtration System, or F9900 Reverse Osmosis with Air Gap 105895 Series (Sold Separately)
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Align
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
23-11/25 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Supply Lines Included:
Yes
UPC:
026508344415