Single Handle Pull Down Touchless Kitchen Faucet in Black/Stainless Steel
Align™ Single Handle Pull Down Touchless Kitchen Faucet in Black/Stainless Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring single-sensor touchless activation, MotionSense wave™ allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- Power Boost™ technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- Black Stainless
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning; boosted stream; boosted rinse
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-3/32
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 9-7/8
- Spout Reach:
- 7-17/32
- Spout Swivel:
- 100°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 026508303702