This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

This product has been replaced by

Moen Brushed Gold Single Handle Kitchen Faucet
Moen Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold
Manufacturer Part #7565EWBG
Moen

Align™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

  • Fast #
  • Part #M7565EVBG
  • Item #8204833
  • Manufacturer Part #7565EVBG
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Brushed Gold Single Handle Kitchen Faucet
Moen Single Handle Pull Down Touchless Kitchen Faucet in Brushed Gold
Manufacturer Part #7565EWBG
Moen

Align™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Brushed Gold

  • Fast #
  • Part #M7565EVBG
  • Item #8204833
  • Manufacturer Part #7565EVBG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
  • Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”
  • Voice activated capability: Create your own personalized presets in the app to facilitate quick delivery of common tasks, for example “Alexa/Google, tell Moen to fill the baby bottle”
  • Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • App: Use the Moen app to provide personalized experiences as well as control the faucet directly
  • Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
  • Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
  • Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
D
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-63/100
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touchless, Voice Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Side Spray:
No
Spout Height:
9-1/2
Spout Reach:
7-1/2
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508303634