This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Moen

Align™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2193EPBG
  • Item #9511524
  • Manufacturer Part #UT2193EPBG
3.4 out of 5 Customer Rating
Brand image
Moen

Align™ One Handle Single Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT2193EPBG
  • Item #9511524
  • Manufacturer Part #UT2193EPBG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lever handle makes it easy to adjust the water
  • M-CORE 2-Series cartridge included with the trim
  • 3-5/8 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA Water Sense®criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B.125.16, CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-7/100
Diameter:
6-1/2
Escutcheon Height:
6-1/2
Escutcheon Width:
6-1/2
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
8-1/4
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
7-3/8
Tub Spout Type:
Diverter
UPC:
026508338612
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
3-63/100