This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT3292BG
  • Item #8927523
  • Manufacturer Part #UT3292BG
3.3 out of 5 Customer Rating
Single Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Required valve #3510, 3520, or 3570 sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Coordinates with other faucets and accessories in the Align Collection
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
10-5/8 in
Diameter:
6-3/4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed:
No
Length:
10-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/4 in



Customers Also Bought
1–6 of 18 items
Part #MUT4191BG
Item #8807378
5 out of 5 Customer Rating
Requires Certification
Part #MUT3293BL
Item #8927560
4.4 out of 5 Customer Rating
Requires Certification
Part #MWT391BN
Item #9910741
4.8 out of 5 Customer Rating
Requires Certification
Part #MTS1320BN
Item #4199469
3.9 out of 5 Customer Rating
Requires Certification
Part #M6190BL
Item #7301704
4.9 out of 5 Customer Rating
Requires Certification
Part #MUTS3715
Item #8927460
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MT2192EPBL
Item #7560538
4.1 out of 5 Customer Rating
Requires Certification
Part #MT2192NHBL
Item #7314263
5 out of 5 Customer Rating
Requires Certification
Part #MUT2192EPBG
Item #9511394
5 out of 5 Customer Rating
Requires Certification
Part #MT2192BG
Item #7729640
5 out of 5 Customer Rating
Requires Certification
Part #MUT3292EPBL
Item #8927455
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS22003BL
Item #7911801
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing