This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

Brand image
You last purchased this on
 
Moen

Align™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MUT3692BG
  • Item #8927510
  • Manufacturer Part #UT3692BG
5 out of 5 Customer Rating
One Handle Single Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • 6" diameter spray head rainshower for exceptional water coverage
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, 1213
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
12-1/8 in
Diameter:
6-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed:
No
Length:
12-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/4 in



You May Also Like
1–6 of 18 items
Part #MUT2192EPBG
Item #9511394
5 out of 5 Customer Rating
Requires Certification
Part #MT2192BG
Item #7729640
5 out of 5 Customer Rating
Requires Certification
Part #MUT3292EPBL
Item #8927455
4.7 out of 5 Customer Rating
Requires Certification
Part #MT2192EPBL
Item #7560538
4.1 out of 5 Customer Rating
Requires Certification
Part #MT2192NHBL
Item #7314263
5 out of 5 Customer Rating
Requires Certification
Part #M6191BG
Item #7729635
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing