One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Align™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Lever handle makes it easy to adjust the water
- M-core 2-series cartridge included with trim
- 3-5/8 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray
- Built on the Moen M-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B.125.16, CSA B125.1
- Cartridge Type:
- 1212, Ceramic Disc
- Collection:
- Align™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-5/8
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 026508338551
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2