Single Handle Pressure Balancing Valve Trim in Chrome
Align™ Single Handle Pressure Balancing Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Showerhead sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Includes red and blue markings
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Align™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4 in
- UL Listed:
- No
- UPC:
- 026508249680
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing