This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Matte Black

Moen

Align™ Single Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #MWT391BL
  • Item #9910740
  • Manufacturer Part #WT391BL
3.7 out of 5 Customer Rating
Brand image
Moen

Align™ Single Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #MWT391BL
  • Item #9910740
  • Manufacturer Part #WT391BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceablity without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection:
Slip Fit
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
4-14/25 in
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10 in
Tub Spout Type:
Non-diverter
UPC:
026508353202
Valve Type:
Disc Valve
WaterSense Labeled:
No