Align™ Tub Spout in Brushed Nickel

Part #M195827BN  |  Item #7946416  |  Manufacturer Part #195827BN

$78.68 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 288
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7-1/8"
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: Align™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-13/100 in

Diameter: 2-27/32 in

End Connection 1: Slip

End Connections: Slip

Faucet Connection: CC, Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 7-13/32 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Release Date: 2019

Spout Type: Non-diverter

Trim Only: No

UL Listed: No

WaterSense Labeled: No