This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Chrome

Moen

Align™ Two Handle Pressure Balancing Valve Trim in Chrome

Brand image
Moen

Align™ Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MT3290
  • Item #7775585
  • Manufacturer Part #T3290
5 out of 5 Customer Rating
Two Handle Function Bathtub & Shower Faucet (Trim Only)

X Points

Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Menthol® with transfer
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
8-3/8 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



You May Also Like
1–6 of 18 items
Part #MT2193BG
Item #7729665
3.9 out of 5 Customer Rating
Requires Certification
Part #MT2191BN
Item #4837917
3.6 out of 5 Customer Rating
Requires Certification
Part #MUT2193EPBL
Item #9511529
5 out of 5 Customer Rating
Requires Certification
Part #MT3291
Item #4777663
4.7 out of 5 Customer Rating
Requires Certification
Part #MUT3293EPBL
Item #8927573
5 out of 5 Customer Rating
Requires Certification
Part #MUT3290BN
Item #8927447
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing