This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Matte Black

Moen

Align™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MT2190BL
  • Item #7946437
  • Manufacturer Part #T2190BL
4.7 out of 5 Customer Rating
Brand image
Moen

Align™ Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MT2190BL
  • Item #7946437
  • Manufacturer Part #T2190BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Posi-Temp® with diverter
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
11-1/8 in
Escutcheon Width:
6-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
11-1/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
026508300121
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-7/8 in