Moen
Align™ Two Handle Roman Tub Faucet Trim in Matte Black
Part #MT393BL | Item #7560536 | Manufacturer Part #T393BL
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 72
How to get it:
Product Details
- Matte black finish is the perfect complement to modern spaces
- Two-handle lever handle makes it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.18.1
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: Yes
Brand Model Compatibility: 4792 Valve
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Washerless
Center Size: 10 in
Coating: Painted
Collection: Align™
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 7-9/10 in
Faucet Height: 6-13/32 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Faucet Valve Type: Roman Tub Faucet Valve, Washerless
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
Height: 6-2/5 in
IAPMO Listed: No
Installation Type: Deck Mount
MA Approved: Yes
Material: Metal
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Product Type: Faucet
Spout Height: 4-69/100 in
Spout Type: Non-Diverter
Style: Modern
Trim Only: Yes
Tub Spout Reach: 7-1/4 in
UL Listed: No
Valve Body Material: Brass
Valve Type: Roman Tub Faucet Valve
WaterSense Labeled: No
Weight: 5.43
Width: 16 in