This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

Moen

Align™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT394BG
  • Item #7729632
  • Manufacturer Part #T394BG
3.3 out of 5 Customer Rating
Brand image
Moen

Align™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT394BG
  • Item #7729632
  • Manufacturer Part #T394BG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Align™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Flow Rate:
2.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/32
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
2-25/32
Trim Only:
Yes
Tub Spout Reach:
7-1/3
Tub Spout Type:
Diverter
UPC:
026508285893
WaterSense Labeled:
Yes