Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Anabelle™ Single Handle Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Frequently Purchased Together
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Anabelle™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist™ Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 8-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Style:
- Traditional
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 10 lb