19 in. Shower Rail with Hose in Brushed Nickel

You last purchased this on
 
Moen

Annex™ 19 in. Shower Rail with Hose in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Annex™ 19 in. Shower Rail with Hose in Brushed Nickel

  • Fast #
  • Part #MTS3661NHBN
  • Item #7426400
  • Manufacturer Part #TS3661NHBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Annex™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
23 in
Hose Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Overall Height:
22-11/16 in
Overall Width:
3-1/8 in
Pressure - Maximum:
80 psi
Product Type:
Shower Rail
Scald Guard:
Yes
Shape:
Round
Shower Arm Reach:
8 in
Slide Bar Height:
19 in
Style:
Modern
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
7 lb
Width:
4 in