19 in. Shower Rail with Hose in Chrome

You last purchased this on
 
Moen

Annex™ 19 in. Shower Rail with Hose in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Annex™ 19 in. Shower Rail with Hose in Chrome

  • Fast #
  • Part #MTS3661NH
  • Item #7112700
  • Manufacturer Part #TS3661NH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever handle makes it easy to adjust the water
  • Showerhead sold separately
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Features a clean, modern style that is popular with architects and designers
  • Design flexibility allows for the addition of any shower arm, showerhead or handshower, including rainshowers, without additional plumbing
  • The annex shower rail easily attaches to the existing shower arm connection without altering the height
  • Compatible with any existing shower valve, including competitors' valves
  • Provides the functionality of both a showerhead and handshower without a costly remodel
  • Slide bar allows the handshower to easily be moved up and down the bar for personal preference
  • Built-in two-function diverter allows an easy switch of water flow between the two devices (1 handshower or 2 showerhead)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Annex™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-1/8 in
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Overall Height:
22-11/16 in
Product Type:
Shower
Scald Guard:
Yes
Shape:
Round
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Slide Bar Height:
19 in
Spout Reach:
5-313/1000 in
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Type:
Disc Valve
WaterSense Labeled:
No
Weight:
7.3 lb