This product requires certification to purchase.

19 in. Shower Rail with Hose in Matte Black

Moen

Annex™ 19 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #MTS3661NHBL
  • Item #7426396
  • Manufacturer Part #TS3661NHBL
4.4 out of 5 Customer Rating
Brand image
Moen

Annex™ 19 in. Shower Rail with Hose in Matte Black

  • Fast #
  • Part #MTS3661NHBL
  • Item #7426396
  • Manufacturer Part #TS3661NHBL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy to adjust the water
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Annex™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/2
GSA Approved:
No
Height:
23
Hose Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
19
UPC:
026508279441
Width:
4