Anti-siphon Metal 8 in. IPS Sillcock
Anti-siphon Metal 8 in. IPS Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MOEN
- Anti-siphon, frost free
- 8"
- 1/2" male pipe thread and 1/2" female sweat inlet connections
- Decorative siding wedge included
- Limited lifetime warranty
- Handle type: knob
- Connection: 1/2" cpvc, pex
- Flow rate: 12 gpm (45.4 lpm) max.
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- GHT
- End Connections:
- GHT
- Flow Rate:
- 12 gpm
- Handle Type:
- Ergonomic
- Length:
- 8 in
- Material:
- Metal
- Sillcock Type:
- Anti-siphon
- UPC:
- 026508151211
- Valve Operator:
- Knob Handle
- Valve Size:
- 1/2 in