*CVR* CCY PD WAND ORBR 1.5GPM
Arbor™ *CVR* CCY PD WAND ORBR 1.5GPM
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 7594 Faucet
- CEC Compliant:
- For Sale in CA
- Collection:
- Arbor™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Material:
- Metal
- UPC:
- 026508231722