2.2 gpm Aerator Kit for 7790SRS One-Handle High Arc Kitchen Faucet in Spot Resist Stainless
Arbor™ 2.2 gpm Aerator Kit for 7790SRS One-Handle High Arc Kitchen Faucet in Spot Resist Stainless
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 7790SRS One-Handle High Arc Kitchen Faucet
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arbor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- Yes
- Length:
- 1
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 026508234310
- WaterSense Labeled:
- No