Metal Handle Kit in Spot Resist Stainless Steel
Metal Handle Kit in Spot Resist Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Arbor® 5995
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless Steel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 026508234280