Single Handle Pull Out Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Arbor™ Single Handle Pull Out Kitchen Faucet with Side Spray in Spot Resist™ Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Includes side spray hose for convenient, flexible cleaning at the sink
- Aerated stream for everyday cleaning
- Standard design mounts on the sink or countertop
- ADA compliant
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Arbor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 12-1/2 in
- Spout Reach:
- 8-1/8 in
- Spout Swivel:
- 100°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 026508231999