This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Arbor™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7594BL
  • Item #4269950
  • Manufacturer Part #7594BL
5 out of 5 Customer Rating
Brand image
Moen

Arbor™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M7594BL
  • Item #4269950
  • Manufacturer Part #7594BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • Matte black finish is the perfect complement to modern spaces
  • Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock(TM) quick connect system for easy installation
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning; boosted stream; boosted rinse
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-1/4 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Arbor™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Cartridge
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
026508228388