WALL ESC *ARBOR SRST
Arbor™ WALL ESC *ARBOR SRST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Specifications
- Collection:
- Arbor™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- GSA Approved:
- No
- Height:
- 1
- Length:
- 8-1/2
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508237687
- Width:
- 5